• Cart

DESCRIPTION

  • 600 WOG/150 WSP
  • Adjustable packing
  • Blow-out proof stem
  • Forged brass body and end cap
  • Full port
  • Premium brass 2 piece with lever valve operator
  • SWT
  • Valve seat material: PTFE

FNW DZR Brass Full Port Sweat 600# Ball Valve

FNW421

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-29/50 in
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
150 SWP, 600 CWP
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS