DESCRIPTION

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171
  • UL approved - sizes 3/4" to 8"

FNW 1 in. Epoxy Plated Medium Split Pipe Clamp

FNW7020EP0100

Manufacturer Part #: FNW7020EP0100

Fits Pipe Size:

SPECIFICATIONS

Coating
Epoxy
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58
Type
FNW7020EP0100
UL Listed
Yes

Print

DOCUMENTS