DESCRIPTION

  • Epoxy plated finish
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58
  • Silver finish
  • UL approved - sizes 3/4" to 8"

FNW Epoxy Plated Medium Split Pipe Clamp

FNW7020EP0

Fits Pipe Size:

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
FM Approved
Yes
Fits Pipe Size
2 in
MSS Specifications
MSS SP-58
UL Listed
Yes

Starting at
$7.1
EACH
  • QUANTITY

DOCUMENTS