1-1/2 in. Bronze NPT Gate Valve
Figure 1221 1-1/2 in. Bronze NPT Gate Valve
Frequently Purchased Together
Product Details
- Back seat design
- Solid wedge disc
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-62
- Collection:
- Figure 1221
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-81/97 in
- MSS:
- MSS SP-25, MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 3.12 lb
- Width:
- 3-27/100 in