3/4 in. Bronze Solder Gate Valve

You last purchased this on
 
FNW®

Figure 1222 3/4 in. Bronze Solder Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 1222 3/4 in. Bronze Solder Gate Valve

  • Fast #
  • Part #FNW1222F
  • Item #2393558
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Back seat design
  • Solid wedge disc
  • Requires Certification

Specifications

ANSI:
ANSI B16.18, ANSI 14-2016
ASME:
ASME B1.20.1
ASTM:
ASTM B-62
Collection:
Figure 1222
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Aluminum
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-21/58 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Sweat
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
1.03 lb