1 in. Stainless Steel NPT Gate Valve

You last purchased this on
 
FNW®

Figure 15B-200 1 in. Stainless Steel NPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 15B-200 1 in. Stainless Steel NPT Gate Valve

  • Fast #
  • Part #FNW15B200G
  • Item #1227243
  • Manufacturer Part #15B-200
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid wedge disc
  • Stainless steel body and trim
  • Inside screw
  • Adjustable packing
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351 Grade CF8M, ASTM B-16.34
Collection:
Figure 15B-200
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Die Cast Zinc
Length:
2-29/50 in
Material:
Stainless Steel
Material Type:
A351
Pressure Class:
200#
Temperature Range:
-4 to 356 Deg F
UL Listed:
No
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
1.5 lb