DESCRIPTION

  • 200 WOG
  • Non-Rising Stem
  • Inside screw
  • Temperature: -4° F to 356° F
  • Investment cast components
  • Stainless steel body and trim
  • Solid wedge disc
  • Threaded NPT Ends
  • Adjustable packing

FNW Figure 15B-200 1 in. Stainless Steel NPT Gate Valve

FNW15B200G

Manufacturer Part #: 15B-200

Valve Size:

SPECIFICATIONS

Collection
Figure 15B-200
End Connection 2
NPT
End Connections
NPT
Handle Material
Die Cast Zinc
Handle Type
Hand Wheel
Type
FNW15B200G
Valve Disc Material
Solid Wedge
Valve Stem
Non-rising
Valve Type
Gate Valve

Print