3/4 in. Stainless Steel Socket Weld Swing Check Valve

You last purchased this on
 
FNW®

Figure 16B 3/4 in. Stainless Steel Socket Weld Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 16B 3/4 in. Stainless Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #FNW16BSWF
  • Item #1336377
  • Manufacturer Part #16B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid one-piece disc
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016
ASME:
ASME B16.34
ASTM:
ASTM A-351
Application:
Residential
Collection:
Figure 16B
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Length:
3-3/20 in
Material:
Stainless Steel
Maximum Temperature:
356
Minimum Temperature:
-4
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
UL Listed:
No
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Swing Check Valve