This product requires certification to purchase.

1-1/4 in. Stainless Steel Full Port FPT 1500# Ball Valve

FNW®

Figure 320AC 1-1/4 in. Stainless Steel Full Port FPT 1500# Ball Valve

  • Fast #
  • Part #FNW320ACH
  • Item #4106108
  • Manufacturer Part #FNW320ACH
5 out of 5 Customer Rating
Brand image
FNW®

Figure 320AC 1-1/4 in. Stainless Steel Full Port FPT 1500# Ball Valve

  • Fast #
  • Part #FNW320ACH
  • Item #4106108
  • Manufacturer Part #FNW320ACH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/4 in. stainless steel ball valve
  • End Connections: Threaded
  • Valve Length: 4.33 in.
  • Valve Pressure Class: 1500#
  • Recommended Application: Steam, water
  • Saturated steam 250 psi
  • Live loaded packing
  • Investment cast body
  • Vented ball
  • Manufactured silicone-free
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
4-1/3 in
Pressure Class
1500#
Pressure - Maximum
1500 psi
Valve Size
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 320AC
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
1500
Warranty & Product Information
ANSI
ANSI Z1157-2014e1
ASME
ASME B1.20.1, ASME B16.34
ASTM
ASTM A-351
IAPMO Listed
Yes
MSS
MSS SP-110
Recommended Valve Application
Steam, Potable Water
UPC
781889220566