This product requires certification to purchase.

3/8 in. Carbon Steel Full Port Socket Weld 3-Piece 2000# Ball Valve

FNW®

Figure 321AC 3/8 in. Carbon Steel Full Port Socket Weld 3-Piece 2000# Ball Valve

  • Fast #
  • Part #FNW321ACSWC
  • Item #4106227
  • Manufacturer Part #FNW321ACSWC
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 321AC 3/8 in. Carbon Steel Full Port Socket Weld 3-Piece 2000# Ball Valve

  • Fast #
  • Part #FNW321ACSWC
  • Item #4106227
  • Manufacturer Part #FNW321ACSWC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 1120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/8 in. carbon steel ball valve
  • End Connections: Socket Weld
  • Valve Length: 2.76 in.
  • Valve Pressure Class: 2000#
  • Recommended Application: Steam, water
  • Stainless steel vented ball
  • Saturated steam 250 psi
  • Blow-out proof stem
  • Live loaded packing
  • Investment cast body
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
2-19/25 in
Pressure Class
2000#
Pressure - Maximum
2000 psi
Valve Size
3/8 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 321AC
Handle Material
Stainless Steel
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
2000
Warranty & Product Information
ANSI
ANSI Z1157-2014e1
ASME
ASME B16.11, ASME B16.34
ASTM
ASTM A-216
FM Approved
No
IAPMO Listed
Yes
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Steam, Potable Water
UL Listed
No
UPC
781889220900