Figure 340NA 1/2 in. PVC Full Port Socket Weld 150# Ball Valve

Part #FNW340NAV  |  Manufacturer Part #FNW340NAVD

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Figure 340N - PVC with NPT and SW ends
  • Figure 340NF - PVC with 150# Flanges
  • Figure 350N - CPVC with NPT and SW ends
  • SW only on sizes over 2" NPT is available upon request
  • Full port design
  • Pressure Rating: 150 PSI
  • Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)
  • Certified to NSF 61 Annex G
  • EPDM or FPM (Viton®) Seals

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G]

ASTM Specifications: [ASTM D-2467, ASTM D-1784]

Clean Bagged: No

Collection: Figure 340NA

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: ABS

IAPMO Listed: No

Length: 3-19/25 in

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 372, NSF 61, NSF 61 Annex G]

Pressure Class: 150#

Temperature Range: 41 to 122 Deg F (5 to 50 Deg C)

Type: FNW340NAVD

UL Listed: No

Valve Body Material: PVC

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.37