Figure 340NA 2-1/2 in. PVC Socket Weld Ball Valve

Part #FNW340NAE  |  Manufacturer Part #FNW340NAEL

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61, ANSI 61-G, ANSI 372]

ASME Specifications: ASME B 1.20.1

ASTM Specifications: [ASTM F 1498, ASTM D 2467, ASTM D 1784]

Clean Bagged: No

Collection: Figure 340NA

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: ABS

IAPMO Listed: No

Length: 8-1/4 in

Material: Plastic

Material Type: [PVC, Thermoplastic]

Maximum Pressure: 150 psi

Maximum Temperature: 122

Minimum Temperature: 41

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 61-G, NSF 372]

Pressure Class: 150#

Recommended Valve Application: Water

Temperature Range: 41 to 122 Deg F (5 to 50 Deg C)

UL Listed: No

Valve Body Material: PVC

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: Teflon

Valve Size: 2-1/2 in

Valve Stem: Extension

Valve Type: Ball Valve