Figure 350N 2-1/2 in. CPVC Full Port Socket Weld 150# Ball Valve

Part #FNW350NA  |  Manufacturer Part #FNW350NAEL

Starting at
$302.25 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2467]

Clean Bagged: No

Collection: Figure 350N

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: ABS

IAPMO Listed: No

Length: 10-83/100 in

Maximum Temperature: 194

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 150#

UL Listed: No

Valve Body Material: CPVC

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2-1/2 in

Valve Stem: Extension

Valve Type: Ball Valve