1-1/4 in Plastic Full Port Socket Weld x Socket Weld 150# Ball Valve

You last purchased this on
 
FNW®

Figure 350NA 1-1/4 in Plastic Full Port Socket Weld x Socket Weld 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 350NA 1-1/4 in Plastic Full Port Socket Weld x Socket Weld 150# Ball Valve

  • Fast #
  • Part #FNW350NAEH
  • Item #7849655
  • Manufacturer Part #FNW350NAEH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Optional Threaded Ends come with 1/2" to 2" valves only
  • Optional Threaded Ends for 2-1/2" - 4" valves must be ordered seperatley
  • End Connections: Socket Weld
  • NSF 14, NSF 61, NSF 61 Annex G, NSF 372
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • O-ring energized seats
  • Full port design
  • ANSI 14, ANSI 61, ANSI 61 Annex G, ANSI 372
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
ASME:
ASME B1.20.1
ASTM:
ASTM F-439, ASTM D-1784
CSA Certified:
CSA 61
Clean Bagged:
No
Collection:
Figure 350NA
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed -:
No
Length:
5-1/3 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
CPVC, Thermoplastic
Maximum Temperature:
194
Minimum Temperature:
32
NSF:
NSF 14, NSF 372, NSF 61, NSF 61 Annex G, NSF Standard 61
NSF Certified:
Yes
Pressure - High:
150
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Potable Water
Temperature Range:
32 to 194 Deg F (0 to 90 Deg C)
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
1-1/4 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
1.21 lb