Figure 350NA 1-1/4 in. CPVC Full Port Socket Weld 150# Ball Valve

Part #FNW350NAV  |  Manufacturer Part #FNW350NAVH

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G]

ASTM Specifications: [ASTM D-1784, ASTM F-439]

Clean Bagged: No

Collection: Figure 350NA

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: ABS

IAPMO Listed: No

Length: 5-31/100 in

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 372, NSF 61, NSF 61 Annex G]

Pressure Class: 150#

Temperature Range: 32 to 194 Deg F (0 to 90 Deg C)

Type: FNW350NAVH

UL Listed: No

Valve Body Material: CPVC

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Type: Ball Valve

Weight: 1.21