Figure 350NA 1/2 in. CPVC NPT x Socket Weld Ball Valve

Part #FNW350NAE  |  Manufacturer Part #FNW350NAED

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61, ANSI 61 Annex G, ANSI 372]

ASME Specifications: ASME B 1.20.1

ASTM Specifications: [ASTM F 1498, ASTM F 439, ASTM D 1784]

Clean Bagged: No

Collection: Figure 350NA

End Connection 1: NPT

End Connection 2: Socket Weld

End Connections: NPT x Socket Weld

FM Approved: No

Handle Material: ABS

IAPMO Listed: No

Length: 3-3/4 in

Material: Plastic

Material Type: [CPVC, Thermoplastic]

Maximum Pressure: 150 psi

Maximum Temperature: 194

Minimum Temperature: 32

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 61 Annex G, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: CPVC

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: Teflon

Valve Size: 1/2 in

Valve Type: Ball Valve