1-1/4 in. Brass Press Locking Lever Handle Gas Ball Valve
Figure 435 1-1/4 in. Brass Press Locking Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Secondary o-ring stem seal
- 100% Electronically tested in open and closed position at 80 psi
- Adjustable packing
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM B-88
- Collection:
- Figure 435
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 4-16/39 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No