1-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover
Figure 471A 1-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover
Frequently Purchased Together
Product Details
- Pressure tested per API 598
- 150#
- Design per API 603
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 603
- ASTM:
- ASTM A-351
- Collection:
- Figure 471A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 3-11/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -20
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- CF8M
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- WaterSense Labeled:
- No
- Weight:
- 10.4 lb