2 in. Stainless Steel Standard Port Flanged Ball Valve
Figure 500C 2 in. Stainless Steel Standard Port Flanged Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 2 in. stainless steel ball valve
- End Connections: Flanged
- Valve Pressure Class: 150#
- One piece valve body
- Manufactured silicone-free
- Anti-static design
- Stainless steel trim
Specifications
- ANSI:
- ANSI Z1157-2014e1
- API:
- API 598, API 607
- ASME:
- ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Figure 500C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211, ISO 15848-1
- Length:
- 7 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- TFM
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14.63 lb