Figure 509 1-1/4 x 1-1/4 in. 150# Wye Strainer

Part #FNW509H  |  Item #1000701  |  Manufacturer Part #FNW509H

$81.67 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 250 WOG
  • 150 SWP
  • Bronze body
  • Threaded NPT Ends
  • 20 Mesh Stainless Steel Screen
  • Blow-off Plug Included

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM B-584

Collection: Figure 509

End Connection 1: NPT

End Connection 2: Threaded

End Connections: NPT x Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 5-13/50 in

Material: Cast Bronze

Maximum Pressure: [150 SWP, 250 WOG]

Mesh Size: 20

NSF Certified: No

Pressure Class: 150#

Strainer Type: Wye

Type: FNW509H

Width: 2-1/20 in