2 x 2 in. 150# Wye Strainer

This product has been replaced by

FNW® Wye Cast Bronze NPT 20 Mesh Valve Strainer
FNW® 2 in. Wye Cast Bronze NPT 20 Mesh Valve Strainer
Manufacturer Part #FNW509AK
You last purchased this on
 
FNW®

Figure 509 2 x 2 in. 150# Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Wye Cast Bronze NPT 20 Mesh Valve Strainer
FNW® 2 in. Wye Cast Bronze NPT 20 Mesh Valve Strainer
Manufacturer Part #FNW509AK
FNW®

Figure 509 2 x 2 in. 150# Wye Strainer

  • Fast #
  • Part #FNW509K
  • Item #1000703
  • Manufacturer Part #FNW509K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Cast bronze body
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-584
Application:
Steam Working Pressure
Collection:
Figure 509
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-16/25 in
Material:
Bronze
Mesh Size:
20
Pressure - High:
250
Pressure - Maximum:
375 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
Width:
2-83/100 in