1/2 x 1/2 in. 250# Wye Strainer
This product has been replaced by
Manufacturer Part #FNW510AD
Figure 510 1/2 x 1/2 in. 250# Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast bronze body
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.18
- ASTM:
- ASTM A-167, ASTM B-584 C84400
- Application:
- Steam Working Pressure
- Collection:
- Figure 510
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50 in
- Material:
- Bronze
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye