24 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 551 24 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14" and larger valves includes a gear operator
- Design per API 600
- 14" and larger valves have 2 piece yoke and bonnet
- Face to Face Dimensions per ANSI B16.10
- Pressure Tested per API 598
- Flange Dimensions are ANSI B16.5
- Pressure/Temperature rating per ANSI B16.34
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 598, API 600
- ASTM:
- ASTM A-216, ASTM A-276-316, ASTM A194-8, ASTM A-193-B8
- Collection:
- Figure 551
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 97-16/25 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -20
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- CF8M
- Valve Size:
- 24 in
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 2756 lb
- Width:
- 28-7/20 in