DESCRIPTION

  • Carbon steel body
  • OS&Y gate valve
  • Flanged 150# or 300#

FNW Figure 552 2 in. Carbon Steel Flanged Gate Valve

FNW552K

Manufacturer Part #: 552

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
ASTM Specifications
ASTM A-105, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-439
Collection
Figure 552
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Malleable Iron
Handle Type
Hand Wheel
Maximum Pressure
300 psi
NSF Certified
No
Type
FNW552K
UL Listed
No
Valve Operator
Hand Wheel
Valve Type
Gate Valve

Print