This product requires certification to purchase.

5 in. 125# Flanged Cast Iron Y-Strainer

FNW®

Figure 557 5 in. 125# Flanged Cast Iron Y-Strainer

  • Fast #
  • Part #FNW557S
  • Item #14261736
  • Manufacturer Part #714A-050
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 557 5 in. 125# Flanged Cast Iron Y-Strainer

  • Fast #
  • Part #FNW557S
  • Item #14261736
  • Manufacturer Part #714A-050
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 200 WOG Non-Shock
  • 125 psi Working Steam Pressure (WSP)
  • ANSI 125# flat faced flanges
  • Perforated stainless steel screen
  • MSS SP-25 certified
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
15-31/50 in
Perforation Size
1/8 in
Pressure Class
125#
Valve Size
5 in
Characteristics & Features
Collection
Figure 557
Material
Cast Iron
Strainer Type
Wye
Warranty & Product Information
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
199242091157