4 in. Cast Iron 125# Flanged Perforated .062 Wye Strainer
This product has been replaced by
Manufacturer Part #FNW558BP
Figure 558A 4 in. Cast Iron 125# Flanged Perforated .062 Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flat faced flanges
- Perforated stainless steel screen
- Saturated steam 125 psi
- MSS SP-25 certified
Documents
Specifications
- ANSI:
- ANSI B16.1
- API:
- API 598
- Collection:
- Figure 558A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 8-1/4 in
- Length:
- 13-20/23 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Mesh Size:
- 2020-01-16
- Perforation Size:
- 1/16 in
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- WaterSense Labeled:
- No