1-1/4 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

This product has been replaced by

FNW® Wye Cast Iron NPT 20 Mesh Valve Strainer
FNW® 1-1/4 in. Wye Cast Iron NPT 20 Mesh Valve Strainer
Manufacturer Part #FNW559BH
You last purchased this on
 
FNW®

Figure 559 1-1/4 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Wye Cast Iron NPT 20 Mesh Valve Strainer
FNW® 1-1/4 in. Wye Cast Iron NPT 20 Mesh Valve Strainer
Manufacturer Part #FNW559BH
FNW®

Figure 559 1-1/4 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW559H
  • Item #1000679
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued

Product Details

  • MSS SP-25 certified
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B1.20.1
ASTM:
ASTM A-126 Class B
Application:
Steam Working Pressure
Collection:
Figure 559
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
5 in
Material:
Cast Iron
Mesh Size:
20
Pressure - High:
400
Pressure - Maximum:
600 psi
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye