1 in. Cast Iron 250# Thread 20 Mesh Wye Strainer
This product has been replaced by
Manufacturer Part #FNW559BG
Figure 559 1 in. Cast Iron 250# Thread 20 Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MSS SP-25 certified
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- Collection:
- Figure 559
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 4 in
- Material:
- Cast Iron
- Mesh Size:
- 20
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- WaterSense Labeled:
- No