Figure 559 1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

Part #FNW559D  |  Item #1000676

$18.90 EACH
(Pricing is for 1/2 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 400 WOG
  • 250 PSI SWP
  • Cast Iron Body
  • Threaded NPT Ends
  • 20 Mesh Stainless Steel Screen
  • Blow-off Plug Included

Specifications

ANSI Specifications: ANSI B1.20.1

Collection: Figure 559

End Connection 1: NPT

End Connection 2: Threaded

End Connections: NPT x Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Cast Iron

Maximum Pressure: 400 WOG

Mesh Size: 20

Pressure Class: 250#

Strainer Type: Wye

Type: FNW559D