Figure 601B 1 in. Carbon Steel Full Port Flanged Ball Valve

Part #FNW601BG  |  Item #7209560  |  Manufacturer Part #FNW601BG

$714.54 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 PC Reduced Port 150# Flanged
  • SS Trim
  • Blow-out Proof Stem
  • Adjustable packing
  • ISO 5211 mounting pad
  • Pressure tested per API 598

Documents

Specifications

ANSI Specifications: ANSI B16.5

API Specifications: API 598

ASME Specifications: [ASME B16.34, ASME B16.5]

Clean Bagged: No

Collection: Figure 601B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 150

IAPMO Listed: No

ISO Specifications: ISO 5211

Length: 5 in

NSF Certified: No

Type: FNW601BG

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve