6 in Full Port Flanged 150# Ball Valve
Figure 601B 6 in Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: Flanged
- Valve Length: 15.5 in.
- 6 in. carbon steel ball valve
- Anti-static design
- Actuator mounting pad
- Adjustable packing
- ANSI B16.5
- Valve Pressure Class: 150#
- Investment cast body
- Blowoutproof stem design
Specifications
- ANSI:
- ANSI B16.5, ANSI Z1157-2014e1
- API:
- API 598
- ASME:
- ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Figure 601B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 5211
- Length:
- 15-1/2 in
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve