This product requires certification to purchase.

1 in. Plain Carbon Steel Band Hanger

FNW®

Figure 7014P 1 in. Plain Carbon Steel Band Hanger

  • Fast #
  • Part #FNW7014P0100
  • Item #8465534
  • Manufacturer Part #FNW7014P0100
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7014P 1 in. Plain Carbon Steel Band Hanger

  • Fast #
  • Part #FNW7014P0100
  • Item #8465534
  • Manufacturer Part #FNW7014P0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use hanging non-insulated stationary pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Height
2-2/3 in
Rod Size (in)
3/8 in
Characteristics & Features
Collection
Figure 7014P
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
300 lb
Warranty & Product Information
MSS
MSS SP-58
Product Type
Hanger
UPC
781889399033