This product requires certification to purchase.

5 in. Plain Carbon Steel Band Hanger

FNW®

Figure 7014P 5 in. Plain Carbon Steel Band Hanger

  • Fast #
  • Part #FNW7014P0500
  • Item #8465524
  • Manufacturer Part #FNW7014P0500
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7014P 5 in. Plain Carbon Steel Band Hanger

  • Fast #
  • Part #FNW7014P0500
  • Item #8465524
  • Manufacturer Part #FNW7014P0500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use hanging non-insulated stationary pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hex
End Connections
Hex
Fits Pipe Size
5 in
Height
8-1/5 in
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Plain
Collection
Figure 7014P
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
1100 lb
Warranty & Product Information
Application
Residential
MSS
MSS SP-58
Product Type
Hanger
UPC
781889398982