18 in. Plain Riser Clamp
Figure 7022P 18 in. Plain Riser Clamp
Frequently Purchased Together
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Application:
- Residential
- Coating:
- Plain
- Collection:
- Figure 7022P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 18 in
- Length:
- 28-6/7 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 8
- Material:
- Metal
- Torque (In-Lbs):
- 125 in-lbs
- WaterSense Labeled:
- No
- Weight:
- 33.99 lb
- Work Load Limit:
- 2900 lb