2-1/2 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger
Figure 7026Z 2-1/2 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Felt layer creates a barrier that reduces vibration and sound
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7026Z
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 3-1/16
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- J Hanger
- Rod Size (in):
- 1/2 in
- UPC:
- 781889398944
- Work Load Limit:
- 800