Figure 7103 1-1/4v in. CPVC 2-Hole Side Mount Strap (Self-Tapping Screws Included)

Part #FNW7103H  |  Item #7645595  |  Manufacturer Part #FNW7103H

$6.18 EACH
(Pricing is for 1-1/4 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • 2-hole
  • Side mount

Documents

Specifications

Application: Fire Sprinkler Pipes

Coating: Pre-Galvanized

Collection: Figure 7103

Color Finish: Zinc

Color Finish Category: Greys

FM Approved: No

Fits Pipe Size: 1-1/4 in

Installation Type: Side Mount

Length: 2-91/100 in

Material: Plastic

Material Type: CPVC

Product Type: Strap

UL Listed: Yes

Width: 1-9/50 in