2 in. Pre-Galvanized CPVC Stand Off Strap Hanger
Figure 7104 2 in. Pre-Galvanized CPVC Stand Off Strap Hanger
Frequently Purchased Together
Product Details
Product Details
- Rated for use with CPVC fire sprinkler pipe
- Stand-off
- 2-Hole
- Includes (2) ST4.8x25 Self-Tapping Screws
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized
- Collection:
- Figure 7104
- Fits Pipe Size:
- 2 in
- Height:
- 3-49/50 in
- Length:
- 4-13/100 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Strap Hanger
- UL Listed:
- Yes
- Width:
- 1-9/50 in