8 in. Plastic Wafer Viton® Gear Operator Handle Butterfly Valve
Figure 721A 8 in. Plastic Wafer Viton® Gear Operator Handle Butterfly Valve
Frequently Purchased Together
Product Details
- ISO 5211 top plate allows choice of Apollo® pneumatic actuators and gear operators
- Conforms to MSS SP-67 & API 609
- Compatible with ANSI 125# & 150# flanges
- 3 in – 24 in. meet performance requirements of AWWA C-504
- LD141 series suitable for end of line service (bidirectional dead end service) to rated pressure (2”– 24”)
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 721A
- Diameter:
- 13-17/50 in
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 18-3/100 in
- IAPMO Listed -:
- No
- Length:
- 2-17/25 in
- MSS:
- MSS SP-67
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- 41 to 122 Deg F (5 to 50 Deg C)
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Wafer
- Valve Disc Material:
- PVC
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Viton®
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No
- Weight:
- 30.47 lb