Figure 7502
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 400 Pallet: 14400-
Pick Up: 95 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ASTM A-47 grade 32510 malleable iron
- Epoxy plated finish
- Meets MSS SP-58
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Coating:
- Epoxy Copper
- Collection:
- Figure 7502
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- UNC
- Fits Pipe Size:
- 3/8 in
- Length:
- 2-3/4 in
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Ceiling Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.25 in
- UL Listed:
- No
- Width:
- 1-19/50 in
- Work Load Limit:
- 180 lb