Figure 7706 4-7/8 in. Rubber Pipe Support

Part #FNW770610  |  Item #7678108  |  Manufacturer Part #80011

$36.59 EACH

Height:

4-7/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single pipe support
  • 13/16 in strut channel
  • Made from 100% recycled rubber
  • UV resistant
  • Made in USA

Documents

Specifications

Adjustable: No

Collection: Figure 7706

FM Approved: No

Height: 4-7/8 in

IAPMO Listed: No

Length: 10-7/8 in

Material: Rubber

NSF Certified: No

Product Type: Support System

Strength Rating: 2500

UL Listed: No

Weight: 5.62

Width: 5 in

Work Load Limit: 2500