4-7/8 in. Recycled Rubber Pipe Support
Figure 7706 4-7/8 in. Recycled Rubber Pipe Support
Frequently Purchased Together
Product Details
- Made from 100% recycled rubber
- Leed certified
- Single pipe support
- Pre-assembled
- Made in USA
- 13/16 in strut channel
- UV resistant
Specifications
- Adjustable:
- No
- Collection:
- Figure 7706
- FM Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.56 lb
- Width:
- 5 in
- Work Load Limit:
- 5000 lb