4 in. Recycled Rubber Pipe Support

You last purchased this on
 
FNW®

Figure 770610B 4 in. Recycled Rubber Pipe Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 770610B 4 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW770610B
  • Item #7678110
  • Manufacturer Part #80001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 40% glass-filled nylon
  • 90° bend radius
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 770610B
FM Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
10-7/8 in
MA Approved -:
No
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.8 lb
Width:
5 in
Work Load Limit:
2500 lb