4 in. Recycled Rubber Pipe Support

You last purchased this on
 
FNW®

Figure 7706SB 4 in. Recycled Rubber Pipe Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7706SB 4 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW7706SB
  • Item #7678107
  • Manufacturer Part #80002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 42, 2 in (50mm) thru 24 in (600mm)
  • Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 41
  • Designed for suspending pipe where longitudinal movement and vertical adjustment is required
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 7706SB
FM Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
6-5/8 in
MA Approved -:
No
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.5 lb
Width:
5 in
Work Load Limit:
400 lb