Figure 7707 12 in. Rubber Pipe Support

Part #FNW770712  |  Item #7678113  |  Manufacturer Part #80086

$76.49 EACH
(Pricing is for 12 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single pipe support
  • Made from 100% recycled rubber
  • Leed certified
  • UV resistant
  • 13/16 in strut channel
  • Pre-assembled
  • Made in USA

Documents

Specifications

Adjustable: No

Collection: Figure 7707

FM Approved: No

Height: 12 in

IAPMO Listed: No

Length: 10-7/8 in

Material: Rubber

NSF Certified: No

Product Type: Support System

Strength Rating: 1000

UL Listed: No

Weight: 7.34

Width: 5 in

Work Load Limit: 1000