16 in. Recycled Rubber Pipe Support

You last purchased this on
 
FNW®

Figure 7707 16 in. Recycled Rubber Pipe Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7707 16 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW770716
  • Item #7678105
  • Manufacturer Part #80087
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made from 100% recycled rubber
  • Leed certified
  • Single pipe support
  • Pre-assembled
  • Made in USA
  • 13/16 in strut channel
  • UV resistant
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 7707
FM Approved:
No
Height:
16 in
IAPMO Listed -:
No
Length:
26 in
MA Approved -:
No
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
WaterSense Labeled:
No
Weight:
15.85 lb
Width:
5 in
Work Load Limit:
1462 lb