6-7/16 in. Recycled Rubber Pipe Support

You last purchased this on
 
FNW®

Figure 7709 6-7/16 in. Recycled Rubber Pipe Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7709 6-7/16 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW770910
  • Item #7678112
  • Manufacturer Part #80060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces
  • DURA-BLOK™ DB10-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 7709
FM Approved:
No
Height:
6-7/16 in
IAPMO Listed -:
No
Length:
10-7/8 in
MA Approved -:
No
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.69 lb
Width:
5 in
Work Load Limit:
2500 lb