3-1/4 in. Electrogalvanized Steel Beam Clamp
3-1/4 in. Electrogalvanized Steel Beam Clamp
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/4 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Beam Clamp
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.36 lb