Figure 7801 3-1/4 in. Electro-galvanized Steel Strut to Beam Clamp with Square U-Bolt and J-Hook

Part #FNW780163ZY12  |  Item #7949056  |  Manufacturer Part #BC631200EG

$21.88 EACH

Fits Pipe Size:

3-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Fits Pipe Size: 3-1/4 in

Material: Steel

Type: FNW780163ZY12

UL Listed: No

Weight: 1.42