3/8 in. Electrogalvanized Steel Beam Clamp
3/8 in. Electrogalvanized Steel Beam Clamp
Package Quantity Info:
EA: 1 IP: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Height:
- 2-7/16 in
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.875 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Work Load Limit:
- 1100 lb