6-1/2 in. Electrogalvanized Carbon Steel Beam Clamp
6-1/2 in. Electrogalvanized Carbon Steel Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011-00 SS Grade 33, ASTM A-1011-00CS Type B, ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Product Type:
- Beam Clamp
- Thread Size:
- 16 mm
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.26 lb
- Width:
- 3 in
- Work Load Limit:
- 1200 lb